15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#10-32 Plain Finish Nylon Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0258456| Mfr #: 150530

$1.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258456 Mfr #: 150530
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Dia./Thread Size: #10-32System of Measurement: Inch
Fastener Thread Type: UNFWidth Across Flats: 23/64"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Width Across Flats 23/64 In., Nut Height 9/64 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.