#10-32 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1173076| Mfr #: 325280-PG

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173076 Mfr #: 325280-PG
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Thread Type: UNFNut Standards: ASME B18.6.3
Width Across Flats: 3/8"Fastener Finish: Zinc Plated
Dia./Thread Size: #10-32Basic Material: Carbon Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNF, Width Across Flats 3/8 In., Nut Height 1/8 In., Nut Standards ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.