FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

1/2"-13 Grade 2 Plain Finish Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2349864| Mfr #: U08100.050.0001

$3.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349864 Mfr #: U08100.050.0001
Basic Material: SteelItem: Hex Nut
System of Measurement: InchNut Style: Hex Nut
Fastener Thread Direction: Right HandMaterial Grade: Grade 2
Fastener Finish: PlainDia./Thread Size: 1/2"-13
Nut Standards: ASME B18.2.2Width Across Flats: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews