Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 1/2-13, 50 PK (Discontinued)
Mfr # 613090-PG
Zoro # G2061087
This Product is Discontinued
Key Features
- Thread Size 1/2-13
- Material Medium Carbon Steel
- Finish Yellow Zinc Plated
- System of Measurement Inch
- Thread Type UNC