20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2"-13 Grade A Plain Finish Carbon Steel Heavy Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1317066| Mfr #: 2FY95

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1317066 Mfr #: 2FY95
Basic Material: Carbon SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 7/8"
Fastener Finish: PlainMaterial Grade: Grade A
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade A, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASTM 563, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.