Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 1/2-13, Plain (Discontinued)
Mfr # 1WE68
Zoro # G2478332
This Product is Discontinued
Key Features
- Thread Size 1/2-13
- Material Nickel Copper Alloy
- Finish Plain
- System of Measurement Inch
- Thread Type UNC