Hex Nut, 1/2-13, Nylon, Plain, PK10

VALUE BRAND| Zoro #: G0961326| Mfr #: 0450013HN

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nut Height: 7/16"
System of Measurement: Inch
Width Across Flats: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0961326 Mfr #: 0450013HN
Nut Height: 7/16"System of Measurement: Inch
Width Across Flats: 3/4"Nut Style: Machine Screw Nut
Dia./Thread Size: 1/2"-13Fastener Thread Direction: Right Hand
Basic Material: NylonItem: Hex Nut
Fastener Finish: PlainMaterial Grade: Not Graded
Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 3/4 In., Nut Height 7/16 In., Package Quantity 10

Product Reviews