Hex Nut, 1/2-13, SS, Plain, PK25

VALUE BRAND| Zoro #: G1776792| Mfr #: 1WU87

$3.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776792 Mfr #: 1WU87
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Item: Hex NutWidth Across Flats: 7/8"
Dia./Thread Size: 1/2"-13Basic Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.