1/2"-13 ASTM 563 Hot Dip Galvanized Finish Carbon Steel Heavy Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1855147| Mfr #: 1AY76

$17.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Standards: ASTM 563
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855147 Mfr #: 1AY76
Nut Standards: ASTM 563Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped GalvanizedNut Style: Hex Nut - Heavy
System of Measurement: InchDia./Thread Size: 1/2"-13
Basic Material: SteelFastener Thread Direction: Right Hand
Width Across Flats: 7/8"Nut Height: 31/64"
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASTM 563, Package Quantity 50

Reviews