20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2"-20 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G2175871| Mfr #: 4CAX9

$4.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175871 Mfr #: 4CAX9
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: Black OxideItem: Hex Nut
Basic Material: Carbon SteelMaterial Grade: Grade 5
Nut Standards: ASME B18.2.2Nut Style: Hex Nut
Fastener Thread Type: UNFWidth Across Flats: 3/4"
Dia./Thread Size: 1/2"-20Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASME B18.2.2, Package Quantity 25
Save 15%. Sign up for Z-mail.