JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2"-20 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0747424| Mfr #: 4CAU4

$7.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747424 Mfr #: 4CAU4
Item: Hex NutNut Style: Hex Nut
Fastener Thread Direction: Right HandDia./Thread Size: 1/2"-20
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 8Fastener Thread Type: UNF
Nut Standards: ASME B18.2.2Width Across Flats: 3/4"
Fastener Finish: Ultra CoatCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.