JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-20 Grade 9 Zinc Yellow Finish Alloy Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1309953| Mfr #: 613100-PG

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1309953 Mfr #: 613100-PG
System of Measurement: InchBasic Material: Alloy Steel
Nut Style: Hex NutFastener Finish: Zinc Yellow
Nut Standards: ASME B18.2.2Material Grade: Grade 9
Item: Hex NutFastener Thread Direction: Right Hand
Width Across Flats: 3/4"Dia./Thread Size: 1/2"-20
Fastener Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Alloy Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 9/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.