KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Plain Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2411342| Mfr #: 1XA78

$23.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 7/16"
Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411342 Mfr #: 1XA78
Nut Height: 7/16"Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)Item: Hex Nut
Dia./Thread Size: 1/2"-20Width Across Flats: 3/4"
Nut Style: Hex NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Plain
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 7/16 In., Package Quantity 50

Reviews