#12-24 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0775135| Mfr #: 1WA75

$12.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 5/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0775135 Mfr #: 1WA75
System of Measurement: InchItem: Hex Nut
Nut Style: Machine Screw NutFastener Thread Direction: Right Hand
Dia./Thread Size: #12-24Basic Material: Brass
Nut Standards: ASME B18.6.3Width Across Flats: 7/16"
Fastener Finish: PlainMaterial Grade: Not Graded
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #12-24, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.6.3, Package Quantity 100

Product Reviews