1/2"-6 Plain Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0468614| Mfr #: 300901G

$21.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Dia./Thread Size: 1/2"-6
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468614 Mfr #: 300901G
Basic Material: SteelDia./Thread Size: 1/2"-6
Item: Hex NutFastener Thread Direction: Right Hand
Fastener Finish: PlainNut Style: Hex Nut
Width Across Flats: 7/8"System of Measurement: Inch
Nut Height: 7/16"Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-6, Width Across Flats 7/8 In., Nut Height 7/16 In., Package Quantity 25

Reviews