Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 1/4-20, Plain, 100 PK (Discontinued)
Mfr # 1WE72
Zoro # G1262816
This Product is Discontinued
Key Features
- Thread Size 1/4-20
- Material Aluminum
- Finish Plain
- System of Measurement Inch
- Thread Type UNC