KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1772617| Mfr #: 1WE14

$18.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Not Graded
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772617 Mfr #: 1WE14
Fastener Thread Type: UNC (Coarse)Material Grade: Not Graded
Dia./Thread Size: 1/4"-20Nut Standards: ASME B18.2.2
Width Across Flats: 7/16"Nut Style: Hex Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 7/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews