1/4"-20 ASME B18.2.2 Plain Finish Brass Heavy Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2220373| Mfr #: 1WY37

$21.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Nut - Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220373 Mfr #: 1WY37
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex Nut - HeavyWidth Across Flats: 1/2"
Fastener Thread Type: UNC (Coarse)Nut Height: 15/64"
Basic Material: BrassDia./Thread Size: 1/4"-20
Item: Hex NutFastener Finish: Plain
System of Measurement: InchCountry of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 15/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews