KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Grade 2 Chrome Plated Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1063307| Mfr #: MPB652

$21.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063307 Mfr #: MPB652
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 1/4"-20Nut Standards: ASME B18.2.2
Width Across Flats: 7/16"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Chrome Plated
Nut Height: 7/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Full, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Width 7/16 In, Height 7/32 In, Application General Purpose, Meets/Exceeds B18.2.2, Refills G1124891, Package Quantity 50

Reviews