1/4"-20 Grade 2 Plain Finish Carbon Steel Heavy Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1213204| Mfr #: 289046-PG

$4.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213204 Mfr #: 289046-PG
Material Grade: Grade 2Fastener Finish: Plain
Nut Standards: ASTM 563System of Measurement: Inch
Basic Material: Carbon SteelItem: Hex Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 1/2"Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Jam Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 11/64 In., Nut Standards ASTM 563, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.