JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 Grade 9 Zinc Yellow Finish Carbon Steel Thick Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0413892| Mfr #: 613010-PG

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413892 Mfr #: 613010-PG
Fastener Finish: Zinc YellowNut Style: Thick Nut
Item: Hex NutFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Material Grade: Grade 9
Basic Material: Carbon SteelSystem of Measurement: Inch
Width Across Flats: 7/16"Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Thick Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 9/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.