WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Nut, 1/4-20, Nickel Copper Alloy, PK10

VALUE BRAND| Zoro #: G0483007| Mfr #: 1WE62

$15.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 7/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0483007 Mfr #: 1WE62
Item: Hex NutNut Height: 7/32"
System of Measurement: InchBasic Material: Nickel Copper Alloy
Dia./Thread Size: 1/4"-20Fastener Finish: Plain
Fastener Thread Direction: Right HandWidth Across Flats: 7/16"
Nut Standards: ASME B18.2.2Nut Style: Hex Nut
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Nickel Copper Alloy, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews