1/4"-20 Black Nylon Coat Finish Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G2205567| Mfr #: 0425020HNB

$1.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 15/64"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2205567 Mfr #: 0425020HNB
Item: Hex NutNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandBasic Material: Nylon
Width Across Flats: 27/64"Fastener Finish: Black Nylon coat
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 27/64 In., Nut Height 15/64 In., Package Quantity 25

Product Reviews