KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Plain Finish Nylon Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0901591| Mfr #: 0425020HN

$1.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 15/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901591 Mfr #: 0425020HN
Nut Height: 15/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Hex Nut
Dia./Thread Size: 1/4"-20Width Across Flats: 27/64"
Nut Style: Machine Screw NutSystem of Measurement: Inch
Basic Material: NylonFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 27/64 In., Nut Height 15/64 In., Package Quantity 25

Reviews