1/4"-20 Plain Finish Silicon Bronze Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1556791| Mfr #: 1WE46

$8.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556791 Mfr #: 1WE46
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex NutWidth Across Flats: 7/16"
Fastener Thread Type: UNC (Coarse)Nut Height: 7/32"
Basic Material: Silicon BronzeDia./Thread Size: 1/4"-20
Item: Hex NutFastener Finish: Plain
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Silicon Bronze, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews