1/4"-20 Plain Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1932201| Mfr #: 1XA70

$9.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 7/32"
Fastener Thread Direction: Left Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932201 Mfr #: 1XA70
Nut Height: 7/32"Fastener Thread Direction: Left Hand
Fastener Thread Type: UNC (Coarse)Item: Hex Nut
Dia./Thread Size: 1/4"-20Width Across Flats: 7/16"
Nut Style: Hex NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Plain
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 7/32 In., Package Quantity 100

Reviews