THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-20 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0946671| Mfr #: 325200-PG

$2.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-20
Nut Standards: ASME B18.6.3
Width Across Flats: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946671 Mfr #: 325200-PG
Dia./Thread Size: 1/4"-20Nut Standards: ASME B18.6.3
Width Across Flats: 7/16"Nut Height: 3/16"
Nut Style: Machine Screw NutFastener Finish: Zinc Plated
Fastener Thread Type: UNC (Coarse)System of Measurement: Inch
Item: Hex NutBasic Material: Steel
Fastener Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 3/16 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews