1/4"-28 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1210982| Mfr #: 1WE16

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 7/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1210982 Mfr #: 1WE16
Nut Standards: ASME B18.2.2Item: Hex Nut
Material Grade: Not GradedFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Hex Nut
Basic Material: BrassFastener Finish: Plain
Width Across Flats: 7/16"Dia./Thread Size: 1/4"-28
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews