LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-28 Plain Finish 18-8 Stainless Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0933624| Mfr #: 1WB21

$7.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933624 Mfr #: 1WB21
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutNut Height: 7/32"
Nut Standards: ASME B18.2.2Dia./Thread Size: 1/4"-28
Material Grade: 18-8System of Measurement: Inch
Width Across Flats: 7/16"Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews