1/4"-28 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2446227| Mfr #: 4CAX1

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Type: UNF (Fine)
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446227 Mfr #: 4CAX1
Material Grade: Grade 5Fastener Thread Type: UNF (Fine)
Fastener Finish: Black OxideNut Style: Hex Nut
Width Across Flats: 7/16"Nut Height: 7/32"
System of Measurement: InchDia./Thread Size: 1/4"-28
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews