JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4"-28 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1755573| Mfr #: 4CAT5

$8.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755573 Mfr #: 4CAT5
Fastener Thread Direction: Right HandItem: Hex Nut
Nut Style: Hex NutDia./Thread Size: 1/4"-28
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 8Fastener Thread Type: UNF
Nut Standards: ASME B18.2.2Width Across Flats: 7/16"
Fastener Finish: Ultra CoatCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.