KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 Grade 9 Zinc Yellow Finish Alloy Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1716766| Mfr #: 613020-PG

$17.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 9
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716766 Mfr #: 613020-PG
Fastener Thread Type: UNF (Fine)Material Grade: Grade 9
Dia./Thread Size: 1/4"-28Nut Standards: ASME B18.2.2
Width Across Flats: 7/16"Nut Style: Hex Nut
Basic Material: Alloy SteelFastener Finish: Zinc Yellow
Nut Height: 9/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Alloy Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF (Fine), Width Across Flats 7/16 In., Nut Height 9/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews