1/4"-28 Plain Finish Nylon Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1170163| Mfr #: 0425028HN

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170163 Mfr #: 0425028HN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Width Across Flats: 27/64"Fastener Finish: Plain
Dia./Thread Size: 1/4"-28System of Measurement: Inch
Fastener Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 27/64 In., Nut Height 15/64 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.