Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4"-28 Plain Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2234075| Mfr #: 1XA71

$11.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Fastener Finish: Plain
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234075 Mfr #: 1XA71
Fastener Thread Type: UNF (Fine)Fastener Finish: Plain
Nut Style: Hex NutSystem of Measurement: Inch
Dia./Thread Size: 1/4"-28Basic Material: Steel
Fastener Thread Direction: Left HandWidth Across Flats: 7/16"
Nut Height: 7/32"Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Package Quantity 100

Reviews