1/4"-28 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0631863| Mfr #: 135091

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631863 Mfr #: 135091
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-28
Basic Material: Carbon SteelFastener Thread Type: UNF
Nut Standards: ASME B18.6.3Width Across Flats: 7/16"
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 3/16 In., Nut Standards ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.