KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2"-4-1/2 Grade 2 Plain Finish Carbon Steel Hex Nut

VALUE BRAND| Zoro #: G0477267| Mfr #: 1XA67

$12.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 2"-4-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477267 Mfr #: 1XA67
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 2"-4-1/2Nut Standards: ASME B18.2.2
Width Across Flats: 3"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 1-23/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-4-1/2, Fastener Thread Type UNC, Width Across Flats 3 In., Nut Height 1-23/32 In., Nut Standards ASME B18.2.2

Reviews