2"-4-1/2 Grade 2H Hot Dip Galvanized Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G2041724| Mfr #: 1XA44

$24.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2H
Dia./Thread Size: 2"-4-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041724 Mfr #: 1XA44
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2H
Dia./Thread Size: 2"-4-1/2Nut Standards: ASTM A194
Width Across Flats: 2-3/4"Nut Style: Hex Nut - Heavy
Basic Material: SteelFastener Finish: Hot Dipped Galvanized
Nut Height: 2-1/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-4-1/2, Fastener Thread Type UNC, Width Across Flats 2-3/4 In., Nut Height 2-1/32 In., Nut Standards ASTM A194

Reviews