2"-4-1/2 Grade 2H Plain Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G0771495| Mfr #: 1XA47

$17.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 2-1/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0771495 Mfr #: 1XA47
Nut Style: Hex Nut - HeavySystem of Measurement: Inch
Item: Hex NutNut Standards: ASTM A194
Basic Material: SteelFastener Thread Direction: Right Hand
Material Grade: Grade 2HFastener Finish: Plain
Width Across Flats: 3-1/8"Dia./Thread Size: 2"-4-1/2
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-4-1/2, Fastener Thread Type UNC, Width Across Flats 3-1/8 In., Nut Height 2-1/32 In., Nut Standards ASTM A194

Product Reviews