WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Nut, 2-4-1/2, Gr 8, Steel, Plain

VALUE BRAND| Zoro #: G1384582| Mfr #: 3HDY9

$8.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Fastener Finish: Plain
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1384582 Mfr #: 3HDY9
Basic Material: SteelFastener Finish: Plain
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutNut Height: 1-23/32"
Nut Standards: ASME B18.2.2Dia./Thread Size: 2"-4-1/2
Material Grade: Grade 8System of Measurement: Inch
Width Across Flats: 3"Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-4-1/2, Fastener Thread Type UNC, Width Across Flats 3 In., Nut Height 1-23/32 In., Nut Standards ASME B18.2.2

Product Reviews