#2-56 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0825465| Mfr #: 1WA59

$2.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.6.3
Nut Style: Machine Screw Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825465 Mfr #: 1WA59
Fastener Thread Direction: Right HandNut Standards: ASME B18.6.3
Nut Style: Machine Screw NutWidth Across Flats: 3/16"
Fastener Thread Type: UNC (Coarse)Nut Height: 1/16"
Basic Material: BrassDia./Thread Size: #2-56
Item: Hex NutFastener Finish: Plain
Material Grade: Not GradedSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #2-56, Fastener Thread Type UNC, Width Across Flats 3/16 In., Nut Height 1/16 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews