#2-56 Black Nylon Coat Finish Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0488467| Mfr #: 0400256HNB

$1.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 5/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488467 Mfr #: 0400256HNB
Nut Height: 5/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Hex Nut
Dia./Thread Size: #2-56Width Across Flats: 3/16"
Nut Style: Machine Screw NutSystem of Measurement: Inch
Basic Material: NylonFastener Finish: Black Nylon coat
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size #2-56, Fastener Thread Type UNC, Width Across Flats 3/16 In., Nut Height 5/64 In., Package Quantity 25

Reviews