STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2"-8 Grade 2H Plain Finish Carbon Steel Heavy Hex Nut

VALUE BRAND| Zoro #: G0433727| Mfr #: 1XA55

$18.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2H
Fastener Thread Type: UNC/8UN
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433727 Mfr #: 1XA55
Material Grade: Grade 2HFastener Thread Type: UNC/8UN
Fastener Finish: PlainNut Style: Hex Nut - Heavy
Width Across Flats: 3-1/8"Nut Height: 2-1/32"
System of Measurement: InchDia./Thread Size: 2"-8
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM A194Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-8, Fastener Thread Type UNC/8UN, Width Across Flats 3-1/8 In., Nut Height 2-1/32 In., Nut Standards ASTM A194

Reviews