3"-12 Grade 2 Plain Finish Carbon Steel Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G0605437| Mfr #: 1XA69

$55.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605437 Mfr #: 1XA69
Basic Material: Carbon SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Hex NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNFWidth Across Flats: 4-1/2"
Dia./Thread Size: 3"-12Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3 In.-12, Fastener Thread Type UNF, Width Across Flats 4-1/2 In., Nut Height 2-19/32 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.