KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#3-48 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1653565| Mfr #: 1WA61

$3.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Not Graded
Dia./Thread Size: #3-48
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653565 Mfr #: 1WA61
Fastener Thread Type: UNC (Coarse)Material Grade: Not Graded
Dia./Thread Size: #3-48Nut Standards: ASME B18.6.3
Width Across Flats: 3/16"Nut Style: Machine Screw Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 1/16"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Material Grade Not Graded, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #3-48, Fastener Thread Type UNC (Coarse), Width Across Flats 3/16 In., Nut Height 1/16 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews