KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#3-48 Plain Finish 18-8 Stainless Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0517781| Mfr #: 1WA83

$3.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: #3-48
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517781 Mfr #: 1WA83
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: #3-48Nut Standards: ASME B18.6.3
Width Across Flats: 3/16"Nut Style: Machine Screw Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 1/16"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #3-48, Fastener Thread Type UNC, Width Across Flats 3/16 In., Nut Height 1/16 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews