JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-10 Plain Finish Aluminum Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1552722| Mfr #: 1WE83

$5.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552722 Mfr #: 1WE83
Material Grade: Not GradedNut Standards: ASME B18.2.2
Basic Material: AluminumItem: Hex Nut
Nut Style: Hex NutFastener Thread Direction: Right Hand
Fastener Finish: PlainSystem of Measurement: Inch
Width Across Flats: 1-1/8"Dia./Thread Size: 3/4"-10
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Aluminum, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.