3/4"-10 Plain Finish Brass Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1759161| Mfr #: 1WE36

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Nut
Nut Height: 41/64"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1759161 Mfr #: 1WE36
Nut Standards: ASME B18.2.2Item: Hex Nut
System of Measurement: InchMaterial Grade: Not Graded
Fastener Thread Direction: Right HandFastener Finish: Plain
Nut Style: Hex NutBasic Material: Brass
Width Across Flats: 1-1/8"Dia./Thread Size: 3/4"-10
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews