JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-10 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G1255606| Mfr #: 4CAU9

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255606 Mfr #: 4CAU9
Nut Style: Hex NutItem: Hex Nut
Fastener Thread Direction: Right HandFastener Finish: Ultra Coat
Material Grade: Grade 8Dia./Thread Size: 3/4"-10
Basic Material: Carbon SteelNut Standards: ASME B18.2.2
System of Measurement: InchWidth Across Flats: 1-1/8"
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards ASME B18.2.2, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.