Hex Nut, 3/4-10, Nylon, Black, PK25

VALUE BRAND |Zoro #: G0900891|Mfr #: 0475010HNB

$8.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900891 Mfr #: 0475010HNB
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Thread Type: UNCWidth Across Flats: 1-3/32"
Fastener Finish: Black Nylon coatDia./Thread Size: 3/4"-10
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-3/32 In., Nut Height 41/64 In., Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.