20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4"-10 Plain Finish Nylon Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0968055| Mfr #: 0475010HN

$6.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968055 Mfr #: 0475010HN
Fastener Thread Direction: Right HandItem: Hex Nut
Basic Material: NylonNut Style: Machine Screw Nut
Dia./Thread Size: 3/4"-10System of Measurement: Inch
Fastener Thread Type: UNCWidth Across Flats: 1-3/32"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-3/32 In., Nut Height 41/64 In., Package Quantity 25
Save 15%. Sign up for Z-mail.